Page 1 of 7

Next

Compare
NS880-11T 1IN KWSS

COMPARE

NS880-11T 1IN KWSS

Description
NS880-11T 1IN KWSS SPROCKET ; 614-101-1 MOLDED SPLIT

REXNORD

Part # 9120157

BDI # 18141545

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T 1IN IDL

COMPARE

NS882-12T 1IN IDL

Description
NS882-12T 1IN IDL SPROCKET ; 614-29-7 MOLDED SPLIT

REXNORD

Part # 9168330

BDI # 18146069

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
2 HSB X 1 STL OMEGA 7300230

COMPARE

2 HSB X 1 STL OMEGA 7300230

Description
2 HSB X 1 STL OMEGA 7300230 ; ELASTOMERIC COUPLING HUB

REXNORD

Part # 9648794

BDI # 18139622

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.85

Length Thru Bore - Millimeter: 23.825
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NS882-12T 1IN KWSS

COMPARE

NS882-12T 1IN KWSS

Description
NS882-12T 1IN KWSS SPROCKET ; 614-29-1 MOLDED SPLIT

REXNORD

Part # 9168035

BDI # 18146062

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1IN KWSS

COMPARE

NS882-11T 1IN KWSS

Description
NS882-11T 1IN KWSS SPROCKET ; 614-100-1 MOLDED SPLIT

REXNORD

Part # 9168275

BDI # 18146058

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY