Page 1 of 2

Next

Compare
N1500-12T 1IN S PA

COMPARE

N1500-12T 1IN S PA

Description
N1500-12T 1 SQ SPROCKET ; SOLID

REXNORD

Part # 9121063

BDI # 19435075

Features

Bore Profile: Square
Pitch Diameter - Inch: 2.287
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.28
Outside Diameter - Millimeter: 57.912
Pitch Diameter - Millimeter: 58.09
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-25T 1IN KWSS

COMPARE

NS821-25T 1IN KWSS

Description
NS821-25T 1" KW SS SPROCKET ; 614-36-1 MOLDED SPLIT

REXNORD

Part # 9168230

BDI # 18146029

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1-1/4IN

COMPARE

NS820-25T 1-1/4IN

Description
NS820-25T 1-1/4 KW SS SPROCKET ; 614-40-3 MOLDED SPLIT

REXNORD

Part # 9120247

BDI # 18146018

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-23T 1IN 1KW 1SS A

COMPARE

CI820-23T 1IN 1KW 1SS A

Description
820/815-23T 1" KW SS SPROCKET ; CI 401-161-13 ARM B.

REXNORD

Part # 9120029

BDI # 21473860

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-23T 3/4IN RSB A

COMPARE

CI820-23T 3/4IN RSB A

Description
820/815-23T RB 3/4" SPROCKET ; CI 401-161-2 ARM BDY

REXNORD

Part # 9167590

BDI # 21521111

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY