Page 1 of 6

Next

Compare
NS63-23T 1IN KWSS

COMPARE

NS63-23T 1IN KWSS

Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT

REXNORD

Part # 9120310

BDI # 18145620

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Other Features: 866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS63-23T 1-3/16IN KWSS

COMPARE

NS63-23T 1-3/16IN KWSS

Description
614 27 2 ; NS63-23T 1-3/16 RD KW SS

REXNORD

Part # 9120167

BDI # 18141557

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.51
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Other Features: 1873 Series Molded Split
Pitch Diameter - Millimeter: 139.954
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-23T 1IN 1KW 1SS A

COMPARE

CI820-23T 1IN 1KW 1SS A

Description
820/815-23T 1" KW SS SPROCKET ; CI 401-161-13 ARM B.

REXNORD

Part # 9120029

BDI # 21473860

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-23T 1-3/16IN 1KW 1SS A

COMPARE

CI820-23T 1-3/16IN 1KW 1SS A

Description
820/815-23T 1-3/16 KW SS SPROCKET ; CI 1.188 401-161-36

REXNORD

Part # 9120032

BDI # 21473861

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-23T 3/4IN RSB A

COMPARE

CI820-23T 3/4IN RSB A

Description
820/815-23T RB 3/4" SPROCKET ; CI 401-161-2 ARM BDY

REXNORD

Part # 9167590

BDI # 21521111

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: 820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY