N5936-10T_1IN_1KW2SS_POM
Description
N5936-10T 1" 1KW 2SS SPROCKET ; ROUND BORE 114-811-1
Part # 8500355
BDI # 15063035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
5R HSB PM 0.625 WRAPFLEX 0789330
Description
5R HSB PM 0.625 WRAPFLEX 0789330 ; 0789330
Part # 4500031
BDI # 18483428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
V125 HSB 1.375 VIVA 7392781
Description
V125 HSB 1-3/8 BORE HUB ; 5/16X5/32 KW 1SS STL
Part # 9650351
BDI # 18146355
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
V125 HSB 1.5 VIVA 7392782
Description
V125 HSB 1-1/2 BORE HUB ; 3/8 X 3/16 KW 1SS STL
Part # 9650352
BDI # 18146352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
V110 HSB 1 VIVA 7392752
Description
V110 HSB 1" BORE HUB ; 1/4 X 1/8 KW 1SS STL
Part # 9650343
BDI # 18146340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
62Nm