6012 ZZ EMQ
Description
6012 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6012 ZZ EMQ
BDI # 23988820
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6308 ZZ EMQ
Description
6308 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6308 ZZ EMQ
BDI # 24005483
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6224 ZZ C3
Description
6224 ZZ C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6224 ZZ C3
BDI # 24009585
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6216 ZZ EMQ
Description
6216 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6216 ZZ EMQ
BDI # 24010576
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3206 ZZ
Description
3206 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3206 ZZ
BDI # 24003971
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)