TM 8
Description
TM 8 ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD MALE
Part # 1420800000
BDI # 352899
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
ARE 8 20N
Description
ARE 8 20N ROD END BEARING ; 0.5IN BORE ML STUD 5/8-18 UNF THD RH
Part # 1440803000
BDI # 357460
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Extra Capacity | Oversized Shank | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing
BH 28LS
Description
BH 28LS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-1/4" HOUSING WID 3-1/8" OD
Part # 1852805000
BDI # 349345
Features
Enclosure:
Open
Housing Width - Millimeter:
31.75
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39526
Self Aligning:
Yes
CFF 12
Description
CFF 12 ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD FEMALE
Part # 1491200000
BDI # 352852
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
TRE 16N
Description
TRE 16N ROD END BEARING ; 1" BORE 1" HOUSING WD MALE
Part # 1401601000
BDI # 352923
Features
Enclosure:
Open
Housing Width - Millimeter:
25.4
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
1-1/4-12 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing