5312MG
Description
MRC.5312MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5312MG
BDI # 663047
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256451
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3314 ANR/C3
Description
3314 ANR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 70MMX150MMX63.5MM
Part # 3314 ANR/C3
BDI # 1262195
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257815
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313MFG
Description
MRC.5313MFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5313MFG
BDI # 663058
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256464
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5218MG
Description
MRC.5218MG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5218MG
BDI # 662925
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256299
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3313 ANR/C3
Description
3313 ANR/C3 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD DR OPEN
Part # 3313 ANR/C3
BDI # 1261920
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)