880-12R1.5-RS
Description
880-12R1.5-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 880-12R1.5-RS
BDI # 336522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-12R30M-DMS
Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R30M-DMS
BDI # 336518
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
2256-12S25M-DMS
Description
2256-12S25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 2256-12S25M-DMS
BDI # 24481072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.862
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Pitch Diameter - Millimeter:
98.095
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
880-12R1-RS
Description
880-12R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 880-12R1-RS
BDI # 336519
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-12R1.25-RS
Description
880-12R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 880-12R1.25-RS
BDI # 336520
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore