Page 1 of 2

Next

Compare
L100 1 1/4X1/8 KW

COMPARE

L100 1 1/4X1/8 KW

Description
L100 1 1/4X1/8 KW JAW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-1"-1/4X1/8KW

BDI # 21444535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L099 1/2 NKW

COMPARE

L099 1/2 NKW

Description
L099 1/2 NKW COUPLING HUB ; 1/2" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L099-HUB-1/2-NKW

BDI # 592653

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190 32MM 10X3.3MM KW

COMPARE

L190 32MM 10X3.3MM KW

Description
L190 32MM 10X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L190-HUB-32MMH7-10X3.3MMKW

BDI # 595565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL110 1-3/8 5/16X5/32 KW

COMPARE

AL110 1-3/8 5/16X5/32 KW

Description
AL110 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL110-HUB-1-3/8-5/16X5/32KW

BDI # 593185

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 18MM 6X2.8MM KW

COMPARE

L100 18MM 6X2.8MM KW

Description
L100 18MM 6X2.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-18MMH7-6X2.8MMKW

BDI # 595286

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY