Page 1 of 2

Next

Compare
L110 25MM 8X3.3MM KW

COMPARE

L110 25MM 8X3.3MM KW

Description
L110 25MM 8X3.3MM KW COUPLING HUB ; 25MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-25MMH7-8X3.3MMKW

BDI # 595281

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 1/2 NKW

COMPARE

L070 1/2 NKW

Description
L070 1/2 NKW COUPLING HUB ; 1/2" BORE 1.36" HUB DIA

TIMKEN LOVEJOY

Part # L070-HUB-1/2-NKW

BDI # 592555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF25X1-5/8

COMPARE

QF25X1-5/8

Description
QF25 X 1-5/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF25X1-5/8

BDI # 754730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 40MM 12X3.3MM KW

COMPARE

L110 40MM 12X3.3MM KW

Description
L110 40MM 12X3.3MM KW COUPLING HUB ; 40MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-40MMH7-12X3.3MMKW

BDI # 595572

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL090 12MM 4X1.8MM KW

COMPARE

AL090 12MM 4X1.8MM KW

Description
AL090 12MM 4X1.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL090-HUB-12MMH7-4X1.8MMKW

BDI # 596449

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.12

Length Thru Bore - Millimeter: 23.114
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY