QF25X1-3/8
Description
QF25 X 1-3/8 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF25X1-3/8
BDI # 784163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
QF25X1-1/2
Description
QF25 X 1-1/2 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF25X1-1/2
BDI # 789451
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
C 1.5 1-1/2 3/8X3/16 KW
Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC
Part # C-1.5-HUB-1-1/2-3/8X3/16KW
BDI # 597326
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
L099 3/4 3/16X3/32 KW
Description
L099 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.54" HUB DIA
Part # L099-HUB-3/4-3/16X3/32KW
BDI # 592658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L050 1/2 NKW
Description
L050 1/2 NKW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA
Part # L050-HUB-1/2-NKW
BDI # 592523
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling