248MT20AF-F0.875
Description
248MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.8750
BDI # 923427
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-F0.750
Description
248MT20AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.7500
BDI # 923426
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
248MT20AF-F0.625
Description
248MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.6250
BDI # 923425
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
245MT15BF-F0.375
Description
245MT15BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT15BF-F0.3750
BDI # 923414
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
248MT30AF-F0.750
Description
248MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT30AF-F0.7500
BDI # 923445
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30