H100C20 X 2-15/16 KW 2SS SPLIT
Description
H100C20 X 2-15/16 KW 2SS SPLIT SPROCKET
Part # H100C20 X 2-15/16 KW 2SS SPLIT
BDI # 21582590
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore