D12BB38ZH X 70MM 20MM KW
Description
D12BB38ZH X 70MM 20MM KW SPROCKET ; 3/4" PITCH 70MM BORE 38-TEETH
Part # D12BB38ZH X 70MM 20MM KW
BDI # 21542435
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Finished Bore