24C24 3IN BORE 3/4X3/8KW 2SS HT
Description
24C24 3IN BORE 3/4X3/8KW 2SS HT SPROCKET
Part # 24C24 3IN BORE 3/4X3/8KW 2SS HT
BDI # 22885739
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H100C24Z X 90.08MM
Description
H100C24Z X 90.08MM CHAIN SPROCKET ; 1/2" PITCH 24 TEETH 90.08MM BORE
Part # H100C24Z X 90.08MM
BDI # 21564141
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
H120C24 X 90MM 25X5.4MM KW 2SS
Description
H120C24 X 90MM 25X5.4MM KW 2SS SPROCKET ; 3.75" LTB (80MM)
Part # H120C24 X 90MM 25X5.4MM KW 2SS
BDI # 21524828
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore