16C17SS X 50MM KW 2SS
Description
16C17SS X 50MM KW 2SS SPROCKET ; POR 16 ANSI 17 TEETH 50MM BORE
Part # 16C17SS X 50MM KW 2SS
BDI # 24664121
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.949
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
16B32BR 50MM
Description
16B32BR 50MM SPROCKET ; 50MM BORE 32 TEETH STEEL
Part # 16B32BR 50MM
BDI # 21445089
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore