Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.36
Length Thru Bore - Millimeter:
13.97
Other Features:
0.575 Inch Teeth Width | With 6204-12-2RS Bearing | Snap Ring
80BS9HT 1 1/4
Description
80BS9HT 1 1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 9T B-HUB ONE SIDE 1-1/4" FB
Part # 80BS9HT 1 1/4
BDI # 625128
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
34184
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80BS13 1 3/4
Description
80BS13 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 13 1-3/4" BORE
Part # 80BS13 1 3/4
BDI # 624519
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35215
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS18 2 7/16
Description
80BS18 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 18T 2-7/16" BORE
Part # 80BS18 2 7/16
BDI # 624639
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
35676
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
H80B18F X 1-15/16
Description
H80B18F X 1-15/16 ROLLER CHAIN SPROCKET
Part # 80BS18HT 1 15/16
BDI # 917018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Global Part Number GPN:
39340
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore