Page 1 of 505

Next

Compare
5309C3

COMPARE

5309C3

Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W

NTN

Part # 5309C3

BDI # 1203855

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256992
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
P2B-SCEZ-100-SH

COMPARE

P2B-SCEZ-100-SH

Description
P2B-SCEZ-100-SH PILLOW BLOCK BALL BRG

DODGE

Part # 056796

BDI # 245209

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.18
Other Features: Single Row
Global Part Number GPN: 521916
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
010-6015S

COMPARE

010-6015S

Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH

TIMKEN

Part # 010 6015S

BDI # 1309400

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.989
Length Thru Bore - Millimeter: 18.288
Other Features: 0.459 Inch Teeth Width

Price Inventory : In stock
Loading Price
QTY
40BS16HT 1 1/4

COMPARE

40BS16HT 1 1/4

Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 40BS16HT 1 1/4

BDI # 619571

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: With 2 Set Screw
Global Part Number GPN: 33908
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
40 HSB STL 2.875  3/4X3/8 KWY 7300677

COMPARE

40 HSB STL 2.875 3/4X3/8 KWY 7300677

Description
40 HSB 2-7/8 BORE OMEGA COUPLING HUB ; 2.875

REXNORD

Part # 9649196

BDI # 18140431

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
Loading Price
QTY