21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
35BS32 1
Description
35BS32 1 ROLLER CHAIN SPROCKET ; 3/8" P 32T 1" BORE
Part # 35BS32 1
BDI # 618783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
With 2 Set Screw
Global Part Number GPN:
33027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
50BS32 1 1/4
Description
50BS32 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1-1/4" BORE
Part # 50BS32 1 1/4
BDI # 621551
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
34036
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
614-181-4
Description
NS1500-32T-1-7/16IN-1KW1SS-PA SPROCKET ; 614-181-4 MOLDED SPLIT
Part # 10028524
BDI # 21839331
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
40BS32 5/8
Description
40BS32 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS32 5/8
BDI # 619833
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
32450
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore