2208 E-2RS1TN9
Description
2208 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD
Part # 2208 E-2RS1TN9
BDI # 1418620
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2210 E-2RS1TN9
Description
2210 E-2RS1TN9 SELF ALIGNING BALL BRG ; 50MM BORE 90MM OD 23MM IR WD
Part # 2210 E-2RS1TN9
BDI # 1420621
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2205 E-2RS1TN9
Description
2205 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 18MM IR WD
Part # 2205 E-2RS1TN9
BDI # 1415162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2207 E-2RS1TN9
Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Part # 2207 E-2RS1TN9
BDI # 1420292
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2207 E-2RS1TN9/C3
Description
2207 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Part # 2207 E-2RS1TN9/C3
BDI # 1417094
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing