Page 1 of 4

Next

Compare
22210EAE4C3

COMPARE

22210EAE4C3

Description
22210EAE4C3 SPHERICAL ROLLER BRG ; 50MM BOREX90MM ODX23MM W 2-ROW

NSK

Part # 22210EAE4C3

BDI # 1184018

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220 E/C3

COMPARE

22220 E/C3

Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22220 E/C3

BDI # 1416671

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22210 E

COMPARE

22210 E

Description
22210 E SPHR ROLLER BRG ; 50MMX90MMX23MM SHAFT MOUNT

SKF

Part # 22210 E

BDI # 1417600

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
20212-TVP

COMPARE

20212-TVP

Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W

FAG

Part # 20212-TVP

BDI # 1138941

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
F4B-LT10-203

COMPARE

F4B-LT10-203

Description
F4B-LT10-203 FLANGED BLOCK BEARING

DODGE

Part # 033214

BDI # 242258

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 7.1
Housing Configuration: 1 Piece Solid
Housing Style: 4 Bolt Square Flange Block

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 180
Number of Mounting Holes: 4
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY