Page 1 of 2

Next

Compare
3200 A-2ZTN9/C3

COMPARE

3200 A-2ZTN9/C3

Description
3200 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMX30MMX14MM

SKF

Part # 3200 A-2ZTN9/C3

BDI # 1250160

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258135
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3206 A-2Z

COMPARE

3206 A-2Z

Description
3206 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX62MMX23.8MM

SKF

Part # 3206 A-2Z

BDI # 1263845

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258094
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3203 A-2ZTN9/C3

COMPARE

3203 A-2ZTN9/C3

Description
3203 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMX40MMX17.5MM

SKF

Part # 3203 A-2ZTN9/C3

BDI # 1250257

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258116
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5206MFF

COMPARE

5206MFF

Description
MRC.5206MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD

SKF

Part # MRC.5206MFF

BDI # 662813

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256126
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5309MFF

COMPARE

5309MFF

Description
MRC.5309MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD

SKF

Part # MRC.5309MFF

BDI # 663003

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256396
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY