7009DB

COMPARE

7009DB

Description
7009DB DUPLEX ANGULAR CONTACT BRG ; NON RETURNABLE 45MM ID 75MM OD 32MM W

NTN

Part # 7009DB

BDI # 25144427

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY