Page 1 of 4

Next

Compare
WS22213-E1-XL-2RSR

COMPARE

WS22213-E1-XL-2RSR

Description
WS22213-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER

FAG

Part # WS22213-E1-XL-2RSR

BDI # 20285699

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3001-2RS

COMPARE

3001-2RS

Description
3001-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3001-2RS

BDI # 1411421

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258171
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SJ 7194 SS

COMPARE

SJ 7194 SS

Description
SJ 7194 SS PITCHLIGN NEEDLE ROLLER BRG ; 1" BORE 1-1/2" OD 1" WID

RBC BEARINGS

Part # SJ7194SS

BDI # 15093563

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3202-BD-XL-2HRS-TVH-C3

COMPARE

3202-BD-XL-2HRS-TVH-C3

Description
3202-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 15MMX35MM

FAG

Part # 3202-BD-XL-2HRS-TVH-C3

BDI # 1143753

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B7016-E-2RSD-T-P4S-DUL

COMPARE

B7016-E-2RSD-T-P4S-DUL

Description
B7016-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7016-E-2RSD-T-P4S-DUL

BDI # 1154954

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY