7210CDB/GNP5

COMPARE

7210CDB/GNP5

Description
7210CDB/GNP5 ANGULAR CONTACT BALL BRG ; 50MMX90MMX40MM

NTN

Part # 7210CDB/GNP5

BDI # 1212675

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7006DB/GNP5

COMPARE

7006DB/GNP5

Description
7006DB/GNP5 ANGULAR CONT BALL BRG ; 30MMX55MMX 26MM

NTN

Part # 7006DB/GNP5

BDI # 1210316

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7209CDB/GNP5

COMPARE

7209CDB/GNP5

Description
7209CDB/GNP5 ANGULAR CONT BALL BRG ; 45MMX85MMX38MM

NTN

Part # 7209CDB/GNP5

BDI # 1212620

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6013ZZP5

COMPARE

6013ZZP5

Description
6013ZZP5 DEEP GROOVE BALL BEARING ; 65MM ID 100MM OD 18MM W DOUBLE SHIELDED

NTN

Part # 6013ZZP5

BDI # 1205135

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7012CDB/GNP5

COMPARE

7012CDB/GNP5

Description
7012CDB/GNP5 ANGULAR CONT BALL BRG ; 60MMX95MMX36MM

NTN

Part # 7012CDB/GNP5

BDI # 1210663

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY