22224EAKC3W507
Description
22224EAKC3W507 SPHERICAL ROLLER BRG ; 120MM BOREX215MM ODX58MM W
Part # 22224EAKC3W507
BDI # 21451700
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22317 E
Description
22317 E SPHR ROLLER BRG ; 85MM IDX180MM ODX60MM WID
Part # 22317 E
BDI # 1416213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23124 CCK/W33
Description
23124 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23124 CCK/W33
BDI # 1418952
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
898-2
Description
898-20024 TAPERED ROLLER BEARING CONE ; PRECISION 5-1/2" BORE 2-1/4" WID
Part # 898-20024
BDI # 1352150
Features
Component:
Cone
Width - Millimeter:
57.15
Inch - Metric:
Inch
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Global Part Number GPN:
649648
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
898
3220 A/C3
Description
3220 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 100MMB 180MMOD 60.3MMWD
Part # 3220 A/C3
BDI # 1415933
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)