NS821-25T 1-1/4IN IDL
Description
NS821-25T SPKT 614-36-12 SPROCKET ; 614-36-12 MOLDED SPLIT
Part # 9168310
BDI # 18146031
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS7700-18T 1-1/4IN IDL
Description
NS7700-18T 1-1/4 IDLER SPROCKET ; 614-60-12 MOLDED SPLIT
Part # 9120292
BDI # 18145633
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS882-12T 1-1/4IN IDL
Description
NS882-12T 1-1/4 IDLER SPROCKET ; 614-29-12 MOLDED SPLIT
Part # 9168335
BDI # 18146064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121118
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
NSX880-12T 1IN IDL
Description
NS880-12T 1" IDLER SPROCKET ; 614-34-7 MOLDED SPLIT
Part # 9168315
BDI # 18146039
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore