DS40A17 X 1IN 1/4 X 1/8KW
Description
DS40A17 X 1IN 1/4 X 1/8KW SPROCKET
Part # DS40A17 X 1IN 1/4 X 1/8KW
BDI # 24681502
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore