Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23126 CCK/C3W33
Description
23126 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23126 CCK/C3W33
BDI # 1265018
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
XC2377CA-2
Description
XC2377CA-2 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW <4 OD
Part # XC2377CA-40287
BDI # 1375208
Features
Component:
Double Cone
Width - Millimeter:
68.326
Inch - Metric:
Inch
Bore - Millimeter:
61.976
Bore - Inch:
2.44
Global Part Number GPN:
645949
Precision Class:
Standard
Width - Inch:
2.69
Basic Number:
XC2377CA
23034 CCK/W33
Description
23034 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23034 CCK/W33
BDI # 1418169
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing