6907ZZ
Description
6907ZZ DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW
Part # 6907ZZ
BDI # 1413077
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5415
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6908ZZ
Description
6908ZZ DEEP GROOVE BALL BRG ; 40MM BOREX62MM ODX12MM W 1-ROW
Part # 6908ZZ
BDI # 1413079
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261835
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
3809-2RS
Description
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3809-2RS
BDI # 1172058
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
2012 38MM
Description
2012 38MM TAPERED BUSHING ; 38MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 38MM
BDI # 617351
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID
Global Part Number GPN:
463974
Bushing Series:
2012