KD055CP0

COMPARE

KD055CP0

Description
KDN.KD055CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX6.5"OD

KAYDON

Part # KDN.KD055CP0

BDI # 22924557

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
JU075XP0

COMPARE

JU075XP0

Description
KDN.JU075XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 7.5"IDX8.25"ODX.5" WIDES

KAYDON

Part # KDN.JU075XP0

BDI # 21439624

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD040CPO

COMPARE

KD040CPO

Description
KDN.KD040CP0 RADIAL BALL BEARING ; NON-RETURNABLE 4" ID 127.0MM OD

KAYDON

Part # KDN.KD040CP0

BDI # 20344573

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY