P2B-S2-307R

COMPARE

P2B-S2-307R

Description
P2B-S2-307R PILLOW BLOCK BEARING

DODGE

Part # 070288

BDI # 247088

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 102
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521521
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
PB22439H

COMPARE

PB22439H

Description
PB22439H PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2003950

BDI # 573181

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Single Collar
Global Part Number GPN: 517723
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-DLU-102

COMPARE

P2B-DLU-102

Description
P2B-DLU-102 PILLOW BLOCK BEARING

DODGE

Part # 128704

BDI # 260012

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.7
Other Features: Single Row
Global Part Number GPN: 493757
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PB22443H

COMPARE

PB22443H

Description
PB22443H PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2003975

BDI # 580296

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Global Part Number GPN: 517703
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
FX3CL220N

COMPARE

FX3CL220N

Description
FX3CL220N FLANGED BLOCK BALL BEARING ; POR 1-1/4" SHAFT DIA 2-BOLT CI

LINKBELT

Part # 2015953

BDI # 19436938

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Centrik-Lok CL Collar Locking

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY