MR 1486
Description
MR 1486 NEEDLE ROLLER BEARING ; NON-RETURNABLE 4EA/PAK
Part # 5501486000
BDI # 347258
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.687
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring
Self Aligning:
No
MR 12 N/MI 8 N BULK
Description
MR 12 N/MI 8 N BULK NEEDLE ROLLER BRG ; NON-RETURNABLE 10EA/BOX
Part # 5451260025
BDI # 23991107
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
592748
Self Aligning:
No
GR 12 N
Description
GR 12 N NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 3/4" WID
Part # 5001260000
BDI # 345389
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23203
Self Aligning:
No
SB 22205 W33 SS
Description
SB 22205 W33 SS SPHERICAL ROLLER BEARING ; 25MMX52MMX18MM
Part # 0305006000
BDI # 344209
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592717
Self Aligning:
No