UCFL207-104D1
Description
UCFL207-104D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFL207-104D1
BDI # 1233268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553889
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
AELPFL202-010
Description
AELPFL202-010 FLANGED BLOCK BEARING ; 2 BOLT
Part # AELPFL202-010
BDI # 1214125
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.6
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Light Duty | Narrow Inner Race | Has Trash Guard | With Set Screw
Global Part Number GPN:
553966
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
64
6203ZZ/15.875C3/EM
Description
6203ZZ/15.875C3/EM BALL BEARING ; 5/8"BORE 1.575"OD .472"W SINGLE ROW
Part # 6203ZZ/15.875C3/EM
BDI # 1206257
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
241
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MR1305EL
Description
MR1305EL CYLINDRICAL ROLLER BEARING ; 25MM IDX62MM ODX17MM W OPEN
Part # MR1305EL
BDI # 17148177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452800
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553837
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90