KP6FS464

COMPARE

KP6FS464

Description
KP6FS464 AIRFRAME CONT BALL BRG ; 3/8"X1-7/16"X15/32"

RBC BEARINGS

Part # KP6FS464

BDI # 794364

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.438

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B539DDFS464

COMPARE

B539DDFS464

Description
B539DDFS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD

RBC BEARINGS

Part # B539DDFS464

BDI # 794611

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
SRF 20

COMPARE

SRF 20

Description
SRF 20 CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.495" WIDTH

RBC BEARINGS

Part # SRF20

BDI # 795144

Features

Roller Width - Inch: 0.495
Roller Width - Millimeter: 12.573
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
SJ 7194 SS

COMPARE

SJ 7194 SS

Description
SJ 7194 SS PITCHLIGN NEEDLE ROLLER BRG ; 1" BORE 1-1/2" OD 1" WID

RBC BEARINGS

Part # SJ7194SS

BDI # 15093563

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY