CI820-25T 1IN 1KW 1SS A
Description
820/815-25T 1" KW SS ARM SPROCKET ; CI GRVD 401-162-11
Part # 9167602
BDI # 21473862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
25.4
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Number of Teeth:
25
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Size:
1 IN Bore
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Thermoplastic
Other Features:
Equivalent Tooth Size 21
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
CI815-25T 1-1/4IN 1KW 1SS
Description
CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT NON RETURNABLE
Part # CI815-25T 1-1/4IN 1KW 1SS
BDI # 21473863
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
31.75
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815
Number of Teeth:
25
Mounting Method:
Finished Bore
CI880-12T 1IN 1KW 1SS A
Description
CI880-12T 1IN 1KW 1SS A SPROCKET ; 401-204-6 NON-SPLIT NON RETURNABLE
Part # CI880-12T 1IN 1KW 1SS A
BDI # 21580709
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
25.4
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
880
Number of Teeth:
12
Mounting Method:
Finished Bore