NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4 KW SS SPROCKET ; 614-181-3 MOLDED SPLIT
Part # 9120162
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 1IN I PA
Description
NS1500-32T 1IN I PA SPROCKET ; 614-181-7 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T 1IN I PA
BDI # 21473890
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.02
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
152.908
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
NS1500-32T_1-1/4IN_S_PA
Description
NS1500-32T_1-1/4IN_S_PA SPROCKET ; NON RETURNABLE
Part # NS1500-32T_1-1/4IN_S_PA
BDI # 27495473
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.02
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
152.908
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-1-1/4IN-I-PA
Description
NS1500-32T-1-1/4IN-I-PA SPROCKET ; 614-181-12 MOLDED SPLIT NON RETURNABLE
Part # 10028522
BDI # 22145685
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
NS1500-32T 1IN 1KW 1SS PA
Description
NS1500-32T 1IN 1KW 1SS PA SPROCKET ; 614-181-1 MATTOP MOLD SPLIT NON RET
Part # 10028518
BDI # 21473894
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore