ZA2107
Description
ZA 2107 PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 7550870
BDI # 18146891
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502381
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZN62115
Description
ZN6 2115 TAKE-UP ROLLER BEARING ; 1.9375" DIA BORE X 6-3/16" OAL CI
Part # 7554490
BDI # 18148461
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Slot to Slot Distance - Inch:
3.078
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot to Slot Distance - Millimeter:
78.181
Other Features:
Double Row
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only
ZPS5200
Description
ZPS5200 PILLOW BLOCK ROLLER BEARING ; 2" SHAFT DIA
Part # 7565006
BDI # 18149150
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Double Row | Double Collar
Global Part Number GPN:
501823
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZB2115
Description
ZB 2115 FLANGED BLOCK ROLLER BEARING ; 1-15/16" BORE 5.8" BOLT CIRCLE 4-HOLE
Part # 7551610
BDI # 18147235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555948
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
ZF9203
Description
ZF9203 FLANGED BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 7567388
BDI # 18148435
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
554610
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
180