AL100 1-3/8 5/16X5/32 KW
Description
AL100 1-3/8 5/16X5/32 KW COUPLING HUB
Part # AL100-HUB-1-3/8-5/16X5/32KW
BDI # 593176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
L190 1-7/8 1/2X1/4 KW
Description
L190 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4" HUB DIA
Part # L190-HUB-1-7/8-1/2X1/4KW
BDI # 592775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L150 1-3/4 3/8X3/16 KW
Description
L150 1-3/4 3/8X3/16 KW COUPLING HUB ; 1-3/4" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-3/4-3/8X3/16KW
BDI # 592751
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L190 2-1/8 1/2X1/4 KW
Description
L190 2-1/8 1/2X1/4 KW COUPLING HUB ; 2-1/8" BORE 4" HUB DIA
Part # L190-HUB-2-1/8-1/2X1/4KW
BDI # 592779
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L110 1-3/8 5/16X5/32 KW
Description
L110 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 3.33" HUB DIA
Part # L110-HUB-1-3/8-5/16X5/32KW
BDI # 1403114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling