308MG12BF-F1.625
Description
308MG12BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG12BF-F1.6250
BDI # 922218
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12
308MG36BF-F1.375
Description
308MG36BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 308MG36BF-F1.3750
BDI # 922241
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
87.122
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
3014MT115AF-F1.875
Description
3014MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-F1.875
BDI # 923924
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
3014MT115AF-F1.250
Description
3014MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-F1.250
BDI # 923919
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
308MT30AF-F1.250
Description
308MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 308MT30AF-F1.2500
BDI # 924136
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30