6008DDUC3
Description
6008DDUC3 DEEP GROOVE BALL BRG ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUC3
BDI # 1412814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5963
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
50BS13 1 1/4
Description
50BS13 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-1/4" BORE
Part # 50BS13 1 1/4
BDI # 621262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33996
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
60BS10 1 1/4
Description
60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE
Part # 60BS10 1 1/4
BDI # 622679
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
34070
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
6209LLB
Description
6209LLB DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SEALED
Part # 6209LLB
BDI # 17144578
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw