GE 260 TXA-2RS
Description
GE 260 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 260 TXA-2RS
BDI # 1262342
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
23052BKC3
Description
23052BKC3 SPHERICAL ROLLER BEARING ; LARGE BORE
Part # 23052BKC3
BDI # 17140808
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263062
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
PHF FX10-260X325
Description
PHF FX10-260X325 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-260X325
BDI # 24760069
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
56
Other Features:
34 Clamp Screws
Length - Inch:
2.205
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No