https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyOTV8aW1hZ2UvanBlZ3xhR1JqTDJnMU9TOHhNRE15TURnNE5USTFNakV5Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fGRmYTI5ZDQ4YjEwMzA3ZTdjYTQ0OWNmYjNkNzBhZjFlZTA1YzYyNDU5NDk1YzdjNjUxOGY5MTZiMTNmMDBlOTE
17140808
Spherical Roller Bearings
NTN
NTN
23052BKC3
NTN NTN
Description
23052BKC3 SPHERICAL ROLLER BEARING ; LARGE BORE
Spherical Roller Bearing; 260MM Tapered Bore; 400MM Outside Diameter; 104MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23052BKC3
BDI #
17140808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23052BKC3/p/17140808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
46.5
EAN
4547359520880
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3052 (Specify bore)
Withdrawal Nut
HN56
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
103
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 400MM Outside Diameter; 104MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
10.236 Inch | 260 Millimeter
Width
4.094 Inch | 104 Millimeter
Adapter Part Number
SNP3052 H3052 (Specify bore) Inch | H3052 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh