SNP-30-530X 19 1/2

COMPARE

SNP-30-530X 19 1/2

Description
SNP-30-530X 19 1/2 LOCKNUT ASSY

TIMKEN

Part # SNP-30-530 X 19 1/2

BDI # 1373376

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 268.707
Length Thru Bore - Inch: 10.579
Bore - Millimeter: 495.3

Bore - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY
SDAF230/530KX19 12

COMPARE

SDAF230/530KX19 12

Description
SDAF230/530KX19 12 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 230/530K X 19.500 FXOP

BDI # 1372951

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 565.15
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 48

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 457.2

Price Inventory : Available to order
Loading Price
QTY
H50A112 X 19-3/8 BORE

COMPARE

H50A112 X 19-3/8 BORE

Description
H50A112 X 19-3/8 BORE SPROCKET ; 22.65" OD X 5/8" P STEEL

TSUBAKI

Part # H50A112 X 19-3/8 BORE

BDI # 21462795

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
G-2708-B

COMPARE

G-2708-B

Description
G-2708-B BALL BEARING

TIMKEN

Part # G-2708-B

BDI # 1356206

Features

Enclosure: Open
Outer Race Width - Millimeter: 60.198
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 24.75

Maximum Capacity / Filling Slot: No
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY