30214-XL
Description
30214-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED ROLLER
Part # 30214-XL
BDI # 1143495
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
70
Bore - Inch:
2.756
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653859
Precision Class:
Standard
Basic Number:
30214
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257116
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU213-E-XL-M1
Description
NU213-E-XL-M1 X-LIFE CYL ROLLER BRG ; 65MM X 120MM X 23MM
Part # NU213-E-XL-M1
BDI # 1163532
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448725
Number of Rows of Rollers:
Single Row