80BS29 2 15/16
Description
80BS29 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS29 2 15/16
BDI # 624799
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Global Part Number GPN:
35742
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
50B29 2-15/16 BORE FULLY
Description
50B29 2-15/16 BORE FULLY SPROCKET ; 29 TEETH 6.12" OUTSIDE DIA
Part # 50B29 2-15/16 BORE FULLY
BDI # 21552007
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
80BS29H X 70MM
Description
80BS29H X 70MM CHAIN SPROCKET ; 29T 80CHAIN
Part # 80BS29H X 70MM
BDI # 23135789
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80B29 X 70MM 20MM X 4.9MM KW SS
Description
80B29 X 70MM 20MM X 4.9MM KW SS SPRKT ; 70MM BORE SS SIZE 5/8-11 X 5/8
Part # 80B29 X 70MM 20MM X 4.9MM KW SS
BDI # 23137025
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
H50C29 X 3IN KWSS
Description
H50C29 X 3" KWSS RLR CHAIN SPKT ; 3" BORE SETSCREW KEYWAY HARDENED TEETH
Part # H50C29 X 3IN KWSS
BDI # 24516013
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore