6213 ZZ EMQ
Description
6213 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6213 ZZ EMQ
BDI # 23988545
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3313 ZZ
Description
3313 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3313 ZZ
BDI # 23988955
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
6216 ZZ EMQ
Description
6216 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6216 ZZ EMQ
BDI # 24010576
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6019 ZZ C3
Description
6019 ZZ C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6019 ZZ C3
BDI # 23988175
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No