NNF 5016 PP 2NR
Description
NNF 5016 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5016 PP 2NR
BDI # 24002518
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5013 PP 2NR
Description
NNF 5013 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5013 PP 2NR
BDI # 24002490
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5015 PP 2NR
Description
NNF 5015 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5015 PP 2NR
BDI # 23988587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5019 PP 2NR
Description
NNF 5019 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5019 PP 2NR
BDI # 24002514
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5018 PP 2NR
Description
NNF 5018 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5018 PP 2NR
BDI # 24005277
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes