80B38F X 2-15/16
Description
80B38F X 2-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS38 2 15/16
BDI # 915947
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
HD80B38F X 2-15/16
Description
HD80B38 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B38F X 2-15/16
BDI # 21973003
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
D12BB38ZH X 70MM 20MM KW
Description
D12BB38ZH X 70MM 20MM KW SPROCKET ; 3/4" PITCH 70MM BORE 38-TEETH
Part # D12BB38ZH X 70MM 20MM KW
BDI # 21542435
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Finished Bore
80B38H X 2-15/16
Description
80B38H X 2-15/16 SPROCKET ; 12.67" OD X 1-7/8" LTB X 1" P STEEL
Part # 80B38H X 2-15/16
BDI # 21462995
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore
H80B38F X 3-1/16
Description
H80B38 X 3-1/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH TYPE B 3-1/16IN BORE
Part # H80B38F X 3-1/16
BDI # 21972426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore