MSF-47
Description
MSF-47 FLANGE BLOCK BEARING UNIT ; 2-15/16" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # 701962
BDI # 347692
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
12222
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
CJ 65/75B HUB CI 2-3/4 5/8KW
Description
CJ 65/75B HUB CI 2-3/4 5/8KW ; POR CURVED JAW COUPLING HUB W/KW
Part # 68514484892
BDI # 20344348
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
74.93
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling